Close
Filters
Search

Protective glove TIGERFLEX® PLUS ECOLINE

Article No. 0899411028
Protective glove TIGERFLEX PLUS ECOLINE PROTGLOV-(TIGERFLEX PLUS ECOLINE)-SZ8 TIGERFLEX
€4.13 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Resource-conserving, universal protective gloves with excellent wearing comfort and optimal grip thanks to unique TIGERFLEX® coating
 
Maximum comfort
  • Soft, seamless round-knit backing fabric that is easy on the skin and offers a snug fit
  • Breathable TIGERFLEX coating made of nitrile foam
  • Elasticated knitted cuff

Excellent grip and good mechanical strength thanks to special TIGERFLEX coating

Backing fabric made from approx. 88 % recycled PET bottles

Environmentally friendly, 100 % plastic-free packaging

Resource-conserving, universal protective gloves with excellent wearing comfort and optimal grip thanks to unique TIGERFLEX® coating
 
Maximum comfort
  • Soft, seamless round-knit backing fabric that is easy on the skin and offers a snug fit
  • Breathable TIGERFLEX coating made of nitrile foam
  • Elasticated knitted cuff

Excellent grip and good mechanical strength thanks to special TIGERFLEX coating

Backing fabric made from approx. 88 % recycled PET bottles

Environmentally friendly, 100 % plastic-free packaging

Application area

For light to medium work requiring a good grip and a high degree of flexibility


  • Universal glove for any work in the skilled trades and industries

  • Ideally for installation and workshop activities, mechanic work and bodywork

  • Freight forwarding, transportation and storage activities

  • For work with hand tools and machines
Products specifications
Size 8
Gauge 15
Material of liner Recycled polyester/elastane
Material of coating Nitrile foam with TIGERFLEX® pattern
Standards ISO 21420, EN 388:2016
Category II
Products specifications
Size 8
Gauge 15
Material of liner Recycled polyester/elastane
Material of coating Nitrile foam with TIGERFLEX® pattern
Standards ISO 21420, EN 388:2016
Category II
Close