Close
Filters
Search

Protective glove Top-flex

Article No. 0899404309
Protective glove, Top-flex PROTGLOV-KNIT-(TOP-FLEX)-SZ9
€3.34 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Fingerless thumb, index and middle fingers for optimum dexterity
  • Seamless round-knit polyamide backing fabric
  • Anti-slip coating on palms ensures a good grip
  • Dot-coating on backs of knuckles
Fingerless thumb, index and middle fingers for optimum dexterity
  • Seamless round-knit polyamide backing fabric
  • Anti-slip coating on palms ensures a good grip
  • Dot-coating on backs of knuckles
Application area
  • Ideal for fine, precise work

  • Picking and packaging work

  • Installation work

  • Interior fitting

  • Shipping, transport and warehouse work
Products specifications
Size 9
Gauge 10
Material of the liner Polyamide
Material coating PVC dots
EN standard 388<br>420
Category II
Products specifications
Size 9
Gauge 10
Material of the liner Polyamide
Material coating PVC dots
EN standard 388<br>420
Category II
Close