Close
Filters
Search

PROTECTIVE GLOVE W-30

Article No. 5350000208
PROTGLOV-LEATH-W30-SZ8
€5.51 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Flexible driving-style assembly and mechanic‘s glove made from soft goat leather
 
Soft, supple goat leather
 
Index finger reinforced with leather
 
For added protection at work
 
Back of the hand made from elastic nylon fabric for comfort
 
Elasticated band on the back of the hand
 
Excellent fit, flexibility and dexterity
 
•    Material: Goatskin
 
•    Material thickness: 0.8 mm
 
•    Tolerance, material thickness (+/-): 0.1 mm
 
•    Standards: EN 420 EN 388
 
•    Category: II
 
•    Colour: White, Red
 
 
Flexible driving-style assembly and mechanic‘s glove made from soft goat leather
 
Soft, supple goat leather
 
Index finger reinforced with leather
 
For added protection at work
 
Back of the hand made from elastic nylon fabric for comfort
 
Elasticated band on the back of the hand
 
Excellent fit, flexibility and dexterity
 
•    Material: Goatskin
 
•    Material thickness: 0.8 mm
 
•    Tolerance, material thickness (+/-): 0.1 mm
 
•    Standards: EN 420 EN 388
 
•    Category: II
 
•    Colour: White, Red
 
 
Products specifications
Colour Red<br>White
Products specifications
Colour Red<br>White
Close