Close
Filters
Search

Assembly glove Tiger Flex Hi-Lite

Article No. 899403090
PROTGLOV-TIGERFLEX-(HI-LITE)-SZ10
€3.99 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -

Properties :

 

•    Skin friendly, seamless round knitted polyester/spandex carrier fabric (15 gauge)
•    Foam nitrile coating palm with additional nitrile „Tiger“ dots
•    Breathable, comfortable to wear
•    Tight & soft fit ensuring excellent grip and extremely dexterity thanks to upgraded Nylon yarn
•    Elastic cuff
•    Colour texture: bright yellow
•    Colour coating: bright yellow
•    Colour Tiger dots: grey

Applications :

Light to medium work where good gripping and high flexibility are required.

•    Excellently suited in construction
•    Assembly, workshop work and mechanic's tasks
•    Packaging and warehouse work
•    Repair and maintenance work

 

EN standards/performance values
EN 420 + EN 388
Cat. II / Performance values 4.1.3.1.

 

 

 

Properties :

 

•    Skin friendly, seamless round knitted polyester/spandex carrier fabric (15 gauge)
•    Foam nitrile coating palm with additional nitrile „Tiger“ dots
•    Breathable, comfortable to wear
•    Tight & soft fit ensuring excellent grip and extremely dexterity thanks to upgraded Nylon yarn
•    Elastic cuff
•    Colour texture: bright yellow
•    Colour coating: bright yellow
•    Colour Tiger dots: grey

Applications :

Light to medium work where good gripping and high flexibility are required.

•    Excellently suited in construction
•    Assembly, workshop work and mechanic's tasks
•    Packaging and warehouse work
•    Repair and maintenance work

 

EN standards/performance values
EN 420 + EN 388
Cat. II / Performance values 4.1.3.1.

 

 

 

Products specifications
Size 10
Products specifications
Size 10
Close