Close
Filters
Search

PURLOGIC® 2C foam gun Twinpress

Article No. 089160121
2C foam gun, PURLOGIC Twinpress FMGUN-2C-PURLOGIC-TWINPRESS
€107.34 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For applying 2-component foams, 2 x 110 ml

Ergonomic and balanced handle

  • Makes it easy to use the gun
  • Possible to release the catch with one hand

High transmission

  • The 500 kg push-out force enables gentle and fatigue-free work
  • The double transmission optimally distributes the manual power to both push rods

Fast decompression

  • Non-drip function prevents material overrun
  • Snap-fit function enables improved grip and prevents the cartridge from sliding or falling out

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For applying 2-component foams, 2 x 110 ml

Ergonomic and balanced handle

  • Makes it easy to use the gun
  • Possible to release the catch with one hand

High transmission

  • The 500 kg push-out force enables gentle and fatigue-free work
  • The double transmission optimally distributes the manual power to both push rods

Fast decompression

  • Non-drip function prevents material overrun
  • Snap-fit function enables improved grip and prevents the cartridge from sliding or falling out

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Material Plastics - Polyamide PA
Colour Black
Length 310 mm
Width 178 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material Plastics - Polyamide PA
Colour Black
Length 310 mm
Width 178 mm
Close