Close
Filters
Search

Rail end plug - C2C

Article No. 0862005005
Rail end plug C-mounting rail ECAP-RL-(41/22) VARIFIX
€28.64 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Suitable for C-mounting rails

Cradle to Cradle{777}®{778}-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED{779}®{780}, BREEAM{781}®{782} and DGNB
Notice

For type 41/44, 41/82 and 41/124 rails, two pieces are required for each rail end

Suitable for C-mounting rails

Cradle to Cradle{777}®{778}-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED{779}®{780}, BREEAM{781}®{782} and DGNB
Notice

For type 41/44, 41/82 and 41/124 rails, two pieces are required for each rail end

Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 44 mm
Material PE - Polyethylene
Colour Black

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 44 mm
Material PE - Polyethylene
Colour Black
Close