Close
Filters
Search

Random orbital sander ETS 150-3.0-E POWER

Article No. 57077300
Random orbital sander ETS 150-3.0-E POWER RANORBSNDR-EL-(ETS 150-3.0-E POWER)
€871.15 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Small, practical yet very powerful random orbital sander, with an orbital circle of 3 mm
  • High efficiency thanks to the brushless EC motor with higher level of efficiency and longer service life
  • Low-vibration work and strong vibration absorption due to optimal ergonomics and special balancing
  • Ergonomically designed, practical handle with soft grip insert ensures a secure grip and good guidance
  • Optimal speed adjustment to the material being machined
  • Effective integrated dust extraction for dust-free work with PES filter cartridge
  • Compatible with the Würth suction system; with the supplied adapter, it is possible to connect to the Würth suction unit
  • Especially for grinding work on wood and paint, but also metal

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Small, practical yet very powerful random orbital sander, with an orbital circle of 3 mm
  • High efficiency thanks to the brushless EC motor with higher level of efficiency and longer service life
  • Low-vibration work and strong vibration absorption due to optimal ergonomics and special balancing
  • Ergonomically designed, practical handle with soft grip insert ensures a secure grip and good guidance
  • Optimal speed adjustment to the material being machined
  • Effective integrated dust extraction for dust-free work with PES filter cartridge
  • Compatible with the Würth suction system; with the supplied adapter, it is possible to connect to the Würth suction unit
  • Especially for grinding work on wood and paint, but also metal

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

Interior finishing and refurbishing for wood, metal and plastic materials

Products specifications
Nominal voltage 230 V
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 400 W
Min./max. idle speed 4000-10000 rpm
Diameter of sanding plate 150 mm
Oscillating diameter 3 mm
Weight of machine 1.65 kg
Cable length 4 m
Products specifications
Nominal voltage 230 V
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 400 W
Min./max. idle speed 4000-10000 rpm
Diameter of sanding plate 150 mm
Oscillating diameter 3 mm
Weight of machine 1.65 kg
Cable length 4 m
Related Product
Close