Close
Filters
Search

Random orbital sander ETS 150-5.0-E POWER

Article No. 57077500
Random orbital sander ETS 150-5.0-E POWER ETS 150-5.0-E POWER MASTER
€548.70 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Small, practical yet very powerful random orbital sander, with an orbital circle of 5 mm
  • High efficiency thanks to the brushless EC motor with higher level of efficiency and longer service life
  • Low-vibration work and strong vibration absorption due to optimal ergonomics and special balancing
  • Ergonomically designed, practical handle with soft grip insert ensures a secure grip and good guidance
  • Optimum setting, as the material-compatible grinding speed can be adjustably set for each application
  • Effective integrated dust extraction for dust-free work with PES filter cartridge
  • Compatible with the Würth suction system; with the supplied adapter, it is possible to connect to the Würth suction unit
  • Especially for grinding work on wood and paint, but also metal

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

 

Small, practical yet very powerful random orbital sander, with an orbital circle of 5 mm
  • High efficiency thanks to the brushless EC motor with higher level of efficiency and longer service life
  • Low-vibration work and strong vibration absorption due to optimal ergonomics and special balancing
  • Ergonomically designed, practical handle with soft grip insert ensures a secure grip and good guidance
  • Optimum setting, as the material-compatible grinding speed can be adjustably set for each application
  • Effective integrated dust extraction for dust-free work with PES filter cartridge
  • Compatible with the Würth suction system; with the supplied adapter, it is possible to connect to the Würth suction unit
  • Especially for grinding work on wood and paint, but also metal

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

 

Products specifications
Nominal voltage 230 V
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 400 W
Min./max. idle speed 4000-10000 rpm
Diameter of sanding plate 150 mm
Oscillating diameter 5 mm
Weight of machine 1.4 kg
Cable length 4 m
Products specifications
Nominal voltage 230 V
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 400 W
Min./max. idle speed 4000-10000 rpm
Diameter of sanding plate 150 mm
Oscillating diameter 5 mm
Weight of machine 1.4 kg
Cable length 4 m
Related Product
Close