Close
Filters
Search

Ratchet combination wrench

Article No. 071425918
Ratchet combination wrench, both sides RTCHCOMBIWRNCH-18MM ZEBRA
€26.14 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Innovative wrench with ratchet function both on ring and open sides

Drive: Modified POWERDRIV bi-hexagon ring end, open end with open ratchet segment

Standard: max. torque to DIN 899

Geometry: Straight ring end, jaw angle 15°

Simply turn the key to change the direction of rotation.

Extremely slimline version for working in extremely tight spaces, ring core with precision-manufactured ring end for smooth, secure movement

Material: Chromium-vanadium steel

Basic body surface: chrome-plated, matt satin finish

Innovative wrench with ratchet function both on ring and open sides

Drive: Modified POWERDRIV bi-hexagon ring end, open end with open ratchet segment

Standard: max. torque to DIN 899

Geometry: Straight ring end, jaw angle 15°

Simply turn the key to change the direction of rotation.

Extremely slimline version for working in extremely tight spaces, ring core with precision-manufactured ring end for smooth, secure movement

Material: Chromium-vanadium steel

Basic body surface: chrome-plated, matt satin finish

Application area

Designed for union screw joints, e.g. brake lines, injection lines, air conditioning, hydraulics etc.

Products specifications
Width across flats (SW) 18 mm
Thickness of jaw (a1) 10.7 mm
Width of jaws (outside) (b1) 37.5 mm
Ring thickness (a2) 7.8 mm
External diameter of ring (d) 32.8 mm
Length (l) 236 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats (SW) 18 mm
Thickness of jaw (a1) 10.7 mm
Width of jaws (outside) (b1) 37.5 mm
Ring thickness (a2) 7.8 mm
External diameter of ring (d) 32.8 mm
Length (l) 236 mm
Close