Wrenches
>
Ratchet wrenches
>
Ratchet combination wrench
>
Ratchet comb. wrench, both sides
Refine
Load more results...
×
Price Range
Min:€17.00 inc. VAT
Max:€19.00 inc. VAT
Thickness of jaw _a1_
6.9 mm (1)
9.9 mm (1)
Width of jaws _outside_ _b1_
29 mm (1)
33 mm (1)
Length _L_
190 mm (1)
208 mm (1)
External diameter of ring _d_
27.8 mm (1)
30.8 mm (1)
Ring thickness _a2_
6.3 mm (1)
6.9 mm (1)
Width across flats _SW_
14 mm (1)
16 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
10 (2)
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
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Fabric adhesive tape
Slotted cheese head
Slotted cheese head
Popular tags
construction
offer
set
triple
vacuum
Ratchet comb. wrench, both sides
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
071425914
Ratchet combination wrench
Ratchet combination wrench, both sides RTCHCOMBIWRNCH-14MM ZEBRA
€20.95 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071425916
Ratchet combination wrench
Ratchet combination wrench, both sides RTCHCOMBIWRNCH-16MM ZEBRA
€21.89 inc. VAT