Close
Filters
Search

Ratchet combination wrench

Article No. 071426513
Ratchet combination wrench, metric, retaining ring RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS13MM ZEBRA
€22.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Retaining ring prevents the fastener slipping from the wrench

Design: metric, straight

Drive: POWERDRIV bi-hexagon ring end with retaining ring, finely toothed, 72 teeth with reversing lever for clockwise and anti-clockwise rotation and 5° angle of rotation

Very rugged, strong ratchet tool for high tightening torques

Standard: max. torque according to DIN 899

Material: Chromium-vanadium steel

Surface: Basic body chrome-plated, matt satin finish, ring yellow-nickel-plated

Geometry: Jaw angle 15°, angled 15°, ring matt nickel-plated

Notice

Please note: This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.

Retaining ring prevents the fastener slipping from the wrench

Design: metric, straight

Drive: POWERDRIV bi-hexagon ring end with retaining ring, finely toothed, 72 teeth with reversing lever for clockwise and anti-clockwise rotation and 5° angle of rotation

Very rugged, strong ratchet tool for high tightening torques

Standard: max. torque according to DIN 899

Material: Chromium-vanadium steel

Surface: Basic body chrome-plated, matt satin finish, ring yellow-nickel-plated

Geometry: Jaw angle 15°, angled 15°, ring matt nickel-plated

Notice

Please note: This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.

Application area

Loosen bolts using the open end and tighten using the ratchet mechanism on the ring end

Products specifications
Width across flats (SW) 13 mm
Thickness of jaw (a1) 6.4 mm
Width of jaws (outside) (b1) 26.7 mm
Ring thickness (a2) 8.6 mm
External diameter of ring (d) 24.5 mm
Max. torque (F max.) 109 Nm
Length (l) 178 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats (SW) 13 mm
Thickness of jaw (a1) 6.4 mm
Width of jaws (outside) (b1) 26.7 mm
Ring thickness (a2) 8.6 mm
External diameter of ring (d) 24.5 mm
Max. torque (F max.) 109 Nm
Length (l) 178 mm
Close