Wrenches
>
Ratchet wrenches
>
Ratchet combination wrench
>
Ratchet comb. wr., metric, ret. ring
Refine
Load more results...
×
Price Range
Min:€18.00 inc. VAT
Max:€19.00 inc. VAT
Thickness of jaw _a1_
6.4 mm (1)
Width of jaws _outside_ _b1_
26.7 mm (1)
Length _L_
178 mm (1)
External diameter of ring _d_
24.5 mm (1)
Max_ torque _F max__
109 Nm (1)
Ring thickness _a2_
8.6 mm (1)
Width across flats _SW_
13 mm (1)
Packaging Unit
1 (1)
10 (1)
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
Cordless Bluetooth® speaker BTS 18-40 M-CUBE
Hexagon Socket Head Cap Screw with centre, with low head
HSS DRILL BITS DIN 338 TIP RN 11mm
Tension spring with double eyes
Low Ankle s3 src esd Protective shoe in Nubuck leather
Popular tags
construction
offer
set
triple
vacuum
Ratchet comb. wr., metric, ret. ring
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
071426513
Ratchet combination wrench
Ratchet combination wrench, metric, retaining ring RTCHCOMBIWRNCH-SWITCHABLE-SNAPRG-WS13MM ZEBRA
€22.00 inc. VAT