Close
Filters
Search

Ratchet combination wrench, metric, straight

Article No. 071425110
Ratchet combination wrench, metric, straight RTCHCOMBIWRNCH-WS10 ZEBRA
€22.81 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Drive: Modified POWERDRIV bi-hexagon ring end, finely toothed, 72 teeth
  • Standard: max. torque according to DIN 899
  • Geometry: Straight ring end, jaw angle 15°
  • Loosen bolts with the open end and tighten with the ratchet mechanism of the ring end
  • Ultra slim ring end for working in tight spaces, 5° angle of rotation, precision-manufactured ring core for smooth, secure movement
  • Material: Chromium-vanadium steel
  • Basic body surface: chrome-plated, matt satin finish
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

  • Drive: Modified POWERDRIV bi-hexagon ring end, finely toothed, 72 teeth
  • Standard: max. torque according to DIN 899
  • Geometry: Straight ring end, jaw angle 15°
  • Loosen bolts with the open end and tighten with the ratchet mechanism of the ring end
  • Ultra slim ring end for working in tight spaces, 5° angle of rotation, precision-manufactured ring core for smooth, secure movement
  • Material: Chromium-vanadium steel
  • Basic body surface: chrome-plated, matt satin finish
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

Products specifications
Width across flats (SW) 10 mm
Thickness of jaw (a1) 7.3 mm
Width of jaws (outside) (b1) 20.9 mm
Ring thickness (a2) 5.3 mm
External diameter of ring (d) 19 mm
Max. torque (F max.) 58 Nm
Length (l) 159 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats (SW) 10 mm
Thickness of jaw (a1) 7.3 mm
Width of jaws (outside) (b1) 20.9 mm
Ring thickness (a2) 5.3 mm
External diameter of ring (d) 19 mm
Max. torque (F max.) 58 Nm
Length (l) 159 mm
Close