Close
Filters
Search

Ratchet strap, one pcs With basic ratchet

Article No. 5713922533
Ratchet strap, one-piece ratchet, Basic STRP-RTCH-1PCS-BASIC-25MM-4M
€8.43 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For small loads
  • Robust and durable basic ratchet
Notice

Lashing straps with coloured belt strap are not 100% colour-fast

In accordance with EN 12195-2

GS-certified

For small loads
  • Robust and durable basic ratchet
Notice

Lashing straps with coloured belt strap are not 100% colour-fast

In accordance with EN 12195-2

GS-certified

Application area

For commercial and private load securing in passenger vehicles, trailers, pallet trucks, delivery vans etc.

Products specifications
Design One-piece
Width 25 mm
Length 4 m
Max. elongation lashing strap 5 %
Permitted tensile force LC in the strapping 700 daN
Hand force with ratchet 25 daN
Product certification GS certified safety
Material PES - Polyester
Label inside No
Colour Red
Standards EN 12195-2
Min./max. temperature conditions -40 to 100 °C

Certificates/ Documents (1)

Certification/certificate 1

Products specifications
Design One-piece
Width 25 mm
Length 4 m
Max. elongation lashing strap 5 %
Permitted tensile force LC in the strapping 700 daN
Hand force with ratchet 25 daN
Product certification GS certified safety
Material PES - Polyester
Label inside No
Colour Red
Standards EN 12195-2
Min./max. temperature conditions -40 to 100 °C
Close