Close
Filters
Search

Rechargeable battery For Würth power tools Li-ion 12 volt

Article No. 5700139002
Battery pack Li-Ion 12 volt BTRYPCK-LIION-12V/2,0AH
€108.84 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Compact 12-V battery
  • Very robust
  • Low-weight, high-performance battery pack with no memory effect
Compact 12-V battery
  • Very robust
  • Low-weight, high-performance battery pack with no memory effect
Products specifications
Nominal voltage 12 V/DC
Rechargeable battery/battery capacity 2 Ah
Charging time 35 min
Weight of rechargeable battery/battery 0.18 kg
Suitable chargers AL 30-Li
Type description Li-Ion, 12 V, 2.0 Ah
RoHS-compliant Yes
WEEE (taking back waste electrical and electronic equipment) 06
Product weight (per item) 531.000 g
Type of rechargeable battery/battery Li-lon
Products specifications
Nominal voltage 12 V/DC
Rechargeable battery/battery capacity 2 Ah
Charging time 35 min
Weight of rechargeable battery/battery 0.18 kg
Suitable chargers AL 30-Li
Type description Li-Ion, 12 V, 2.0 Ah
RoHS-compliant Yes
WEEE (taking back waste electrical and electronic equipment) 06
Product weight (per item) 531.000 g
Type of rechargeable battery/battery Li-lon
Close