Close
Search

Retouching putty Wood filler

Article No. 08903040
Retouching putty, wood filler RETCHPUTY-WO-NATURE-CAN-250ML
€6.49 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
To fill and repair wood surface damage

Quick to use

The pasty, easy-to-shape, fine-grained compound dries extremely quickly

Colours can be mixed

Improved colour matching with wooden surfaces

Excellent finishing

Once completely dry, the wood filler can be sawed, sanded, nailed, stained, glazed, painted and polished like wood

Notice

When used outdoors, a final coating must be carefully applied.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

To fill and repair wood surface damage

Quick to use

The pasty, easy-to-shape, fine-grained compound dries extremely quickly

Colours can be mixed

Improved colour matching with wooden surfaces

Excellent finishing

Once completely dry, the wood filler can be sawed, sanded, nailed, stained, glazed, painted and polished like wood

Notice

When used outdoors, a final coating must be carefully applied.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Chemical basis Nitro cellulose basis
Colour Natural
Density 1 g/cm³
Viscosity/consistency Pasty
Smell/fragrance Solvent-like
Density conditions at 20°C
Can be varnished after 12 h
Max. curing time 3 h
Curing time conditions depending on layer thickness
Min. processing temperature 10 °C
Min. temperature resistance -20 °C
Max. temperature resistance 70 °C
Loss of mass 30 %
Contents 250 ml
Container Can
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 10°C to 30°C
Close