Surface Protection, Coatings
>
Retouching
>
Retouching putty
Retouching putty
Retouching putty epoxi-stick metal high temperatur
Retouching putty, wood filler
Refine
Load more results...
×
Price Range
Min:€8.00 inc. VAT
Max:€15.00 inc. VAT
Min_ temperature conditions
-20 °C (1)
Viscosity_consistency
Pasty (1)
Contents
250 ml (1)
Max_ temperature resistance of the hardened material
120 °C (1)
Can be further processed after min_
20 min (1)
Min_ temperature resistance
-20 °C (1)
Max_ temperature resistance
70 °C (1)
Container
Can (1)
Max_ short_term temperature resistance
150 °C (1)
Length
175 mm (1)
Min_ temperature resistance of the hardened material
-20 °C (1)
Chemical basis
Epoxy resin (1)
Nitro cellulose basis (1)
Colour
Oak, medium (1)
Silver coloured (1)
Min_ tensile strength
6.4 N/mm² (1)
Curing time conditions
depending on layer thickness (1)
Diameter _Ø_
22 mm (1)
Density
1 g/cm³ (1)
1.85 g/cm³ (1)
Min_ final strength
3 h (1)
Max_ processing temperature
25 °C (1)
Min_ processing temperature
10 °C (1)
5 °C (1)
Density conditions
at 20°C (1)
Smell_fragrance
Solvent-like (1)
Conditions to maintain shelf life from production
at 10°C to 30°C (1)
frost-free storage area, no exposure to sunlight (1)
Shelf life from production
18 Month (1)
24 Month (1)
Max_ temperature conditions
120 °C (1)
Processing time
3 min (1)
Shore D hardness
87 (1)
Max_ curing time
3 h (1)
Conditions for final strength
at 23°C (1)
Loss of mass
30 % (1)
Can be varnished after
12 h (1)
Substrates with good adhesion
Copper<br>Brass<br>Aluminium<br>Lead<br>Chrome<br>Stainless steel<br>Cast iron<br>Steel (bare and anodised)<br>Titanium<br>Zinc sheets (1)
Packaging Unit
1 (2)
12 (1)
6 (1)
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
Quick-action drill chuck
System case empty range 4.4.1
System case empty range 4.4.1
Handle for Packfix
Hexagonal nut, imperial
Hexagon nut
Popular tags
construction
offer
set
triple
vacuum
Retouching putty
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
0893449011
Retouching putty Metal epoxy stick
Retouching putty epoxi-stick metal high temperatur RETCHPUTY-(EPOXI STICK)-ME-120G
€17.70 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08903042
Retouching putty Wood filler
Retouching putty, wood filler RETCHPUTY-WO-(OAK-MEDIUM)-CAN-250ML
€9.68 inc. VAT