Close
Filters
Search

FALL ARREST RETRACTABLE TAPE 2.5 MTS

Article No. 899032726
RETRACTABLE-FALL ARREST-2.5M
€141.60 inc. VAT
AVAILABLE
+ -

Features:

• Locking, tensioning and reverse system, so that the worker is held in place if the device detects a fall, tensions the strap while working and automatically picks it up once it is loose.

• Maximum total length of 2.5 meters (energy absorber collected).

• Polyester and polyamide textile tape with resistance tested according to EN 360 standard.

• Tape with enhanced visibility for better user signaling during the day.

• Polyurethane protective shell.

• Wide connecting hook with automatic closure at the end end. The connector at the other end must comply with the EN 362 standard – not supplied, but with a handle compatible with the STEELPRO® range of connectors or other connectors that comply with the EN 362 standard according to the user's needs.

Features:

• Locking, tensioning and reverse system, so that the worker is held in place if the device detects a fall, tensions the strap while working and automatically picks it up once it is loose.

• Maximum total length of 2.5 meters (energy absorber collected).

• Polyester and polyamide textile tape with resistance tested according to EN 360 standard.

• Tape with enhanced visibility for better user signaling during the day.

• Polyurethane protective shell.

• Wide connecting hook with automatic closure at the end end. The connector at the other end must comply with the EN 362 standard – not supplied, but with a handle compatible with the STEELPRO® range of connectors or other connectors that comply with the EN 362 standard according to the user's needs.

Close