Close
Filters
Search

Reversible ratchet 1/2 inch

Article No. 071201201
Ratchet 1/2 inch with lever reversal LEVRTCH-1/2IN-250MM ZEBRA
€42.13 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Lever reverse
  • Robust ratchet with convenient ejector
  • Fast, simple changeover from clockwise to anti-clockwise rotation
  • Safety catch with rapid ejection
  • Lowered, protected reversing lever and ratchet body with depressed centre for more hand freedom
  • Coarse toothing with 48 teeth – 7.5° angle of rotation
  • Length 250 mm
  • Chrome-plated, 2-component handle
Lever reverse
  • Robust ratchet with convenient ejector
  • Fast, simple changeover from clockwise to anti-clockwise rotation
  • Safety catch with rapid ejection
  • Lowered, protected reversing lever and ratchet body with depressed centre for more hand freedom
  • Coarse toothing with 48 teeth – 7.5° angle of rotation
  • Length 250 mm
  • Chrome-plated, 2-component handle
Products specifications
Drive 1/2 inch
Length (L1) 250 mm
Material Steel
Material of the grip handle 2-component plastic
Version With 48 teeth
Surface Chrome-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive 1/2 inch
Length (L1) 250 mm
Material Steel
Material of the grip handle 2-component plastic
Version With 48 teeth
Surface Chrome-plated
Close