Close
Filters
Search

Reversible ratchet 1/4 inch with 360° turning handle

Article No. 071201406
Ratchet 1/4 inch with turning handle RTCH-TWIST-HANDLE-1/4IN-135MM ZEBRA
€73.61 inc. VAT price per 1 PCS
AVAILABLE
+ -
Ideal for tightening in tight spaces

360° turning handle

  • The drive is rotated by turning the end of the handle
  • Work can be performed twice as fast
  • Can also be used as a standard ratchet

No accidental detaching of the socket

  • The safety lock stops the socket falling down or being lost
  • Simply press the pushbutton to release the plug connector

Easy change of direction

  • The turntable switching makes it easy to change direction between clockwise and anti-clockwise rotation

Maintenance-free gearing

  • Finely toothed with 52 teeth, 7° reverse rotation angle, absolutely maintenance-free, permanent lubrication of the mechanics is guaranteed
Ideal for tightening in tight spaces

360° turning handle

  • The drive is rotated by turning the end of the handle
  • Work can be performed twice as fast
  • Can also be used as a standard ratchet

No accidental detaching of the socket

  • The safety lock stops the socket falling down or being lost
  • Simply press the pushbutton to release the plug connector

Easy change of direction

  • The turntable switching makes it easy to change direction between clockwise and anti-clockwise rotation

Maintenance-free gearing

  • Finely toothed with 52 teeth, 7° reverse rotation angle, absolutely maintenance-free, permanent lubrication of the mechanics is guaranteed
Close