Close
Filters
Search

Reversible ratchet 3/8 inch

Article No. 07120380
Ratchet 3/8 inch, rotary-disc reversal RTCH-3/8IN-72TEETH-L175MM ZEBRA
€34.79 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With rotary disc reverse
  • Compact, narrow head
  • Simple changeover from clockwise to anticlockwise rotation
  • Chamfered square — easier removal of socket wrench inserts
  • Offset ratchet body for more hand clearance
  • Fine tooth rotary disc with 72 teeth; 5° angle of rotation
  • Chrome-plated, 2-component handle
  • DIN 3122, ISO 3315
With rotary disc reverse
  • Compact, narrow head
  • Simple changeover from clockwise to anticlockwise rotation
  • Chamfered square — easier removal of socket wrench inserts
  • Offset ratchet body for more hand clearance
  • Fine tooth rotary disc with 72 teeth; 5° angle of rotation
  • Chrome-plated, 2-component handle
  • DIN 3122, ISO 3315
Products specifications
Tip size 3/8 inch
Length (L1) 175 mm
Handle length 82 mm
Handle diameter (D1) 16 mm
Ratchet head height (B1) 19 mm
Ratchet diameter (D2) 30 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size 3/8 inch
Length (L1) 175 mm
Handle length 82 mm
Handle diameter (D1) 16 mm
Ratchet head height (B1) 19 mm
Ratchet diameter (D2) 30 mm
Close