Close
Filters
Search

Ring nut

Article No. 039598
DIN 582 galvanized steel C15E NUT-RG-DIN582-C15E-(A2K)-FORGED-M8
€1.86 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
DIN 582 galvanized steel C15E, blue passivated (A2K)
Notice

Please take note of the information in the installation instructions prior to use

DIN 582 galvanized steel C15E, blue passivated (A2K)
Notice

Please take note of the information in the installation instructions prior to use

Products specifications
Thread type x nominal diameter (D) M8
Internal diameter (d1) 20 mm
Outer diameter (d2) 36 mm
Diameter of contact surface (d3) 20 mm
Material Case hardening steel, 1.1141, C15E
Surface Galvanised
Load capacity (F max) 140 kg
Nominal diameter 8 mm
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M8
Internal diameter (d1) 20 mm
Outer diameter (d2) 36 mm
Diameter of contact surface (d3) 20 mm
Material Case hardening steel, 1.1141, C15E
Surface Galvanised
Load capacity (F max) 140 kg
Nominal diameter 8 mm
RoHS-compliant Yes
Close