Close
Filters
Search

Screw hook with slot

Article No. 02761665
Zinc-plated steel with slot wood screw thread HOK-SCR-WO.FLG-SL-(A2K)-6X65
€22.42 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
With slot. Steel, blue zinc-plated
With slot. Steel, blue zinc-plated
Products specifications
Material Steel
Surface Galvanised
Nominal diameter (d1) 6 mm
Length (l1) 65 mm
Thread length (thread for woodwork) (lg) 30 mm
Drive type Slot

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
Nominal diameter (d1) 6 mm
Length (l1) 65 mm
Thread length (thread for woodwork) (lg) 30 mm
Drive type Slot
Close