Close
Search

Ring nut

Article No. 03896
DIN 582 bare stainless steel A4 NUT-RG-DIN582-A4-FORGED-M6
€1.51 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
DIN 582 stainless steel A4
Notice

Please take note of the information in the installation instructions prior to use!

DIN 582 stainless steel A4
Notice

Please take note of the information in the installation instructions prior to use!

Products specifications
Thread type x nominal diameter (D) M6
Internal diameter (d1) 16 mm
Outer diameter (d2) 28 mm
Diameter of contact surface (d3) 17 mm
Material Stainless steel A4
Surface Bare
Nominal diameter 6 mm
RoHS-compliant Yes
Close