Close
Filters
Search

Ring screw

Article No. 02959012
DIN 580, steel, C15E, bare BLT-RG-DIN580-C15E-FORGED-M12
€1.57 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 580, steel, C15E, plain
Notice

Please take note of the information in the installation instructions prior to use!

Ring screws M6 are not part of DIN 580!

DIN 580, steel, C15E, plain
Notice

Please take note of the information in the installation instructions prior to use!

Ring screws M6 are not part of DIN 580!

Products specifications
Thread type x nominal diameter (d1) M12
Diameter of contact surface (d2) 30 mm
Outer diameter (d3) 54 mm
Internal diameter (d4) 30 mm
Height (h1) 53 mm
Length (l1) 20.5 mm
Standards DIN 580
Material Case hardening steel, 1.1141, C15E
Surface Bare
RoHS-compliant Yes
Max. load capacity 340 kg
Head type With lifting eye
Thread type Metric thread
Pitch 1.75 mm
Thread format Standard metric thread
Thread length (metric thread) 17 mm
EC declaration of conformity (CE) Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

Assembly instruction 1

Products specifications
Thread type x nominal diameter (d1) M12
Diameter of contact surface (d2) 30 mm
Outer diameter (d3) 54 mm
Internal diameter (d4) 30 mm
Height (h1) 53 mm
Length (l1) 20.5 mm
Standards DIN 580
Material Case hardening steel, 1.1141, C15E
Surface Bare
RoHS-compliant Yes
Max. load capacity 340 kg
Head type With lifting eye
Thread type Metric thread
Pitch 1.75 mm
Thread format Standard metric thread
Thread length (metric thread) 17 mm
EC declaration of conformity (CE) Yes
Close