Bolts metric/inch
>
Ring bolts
Ring bolts
Ring bolt
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€5.00 inc. VAT
Thread length _metric thread_
17 mm (2)
14 mm (1)
23 mm (1)
Thread format
Standard metric thread (4)
Head type
With lifting eye (4)
Thread type
Metric thread (4)
Standards
DIN 580 (4)
Surface
Galvanised (3)
Bare (1)
RoHS_compliant
Yes (4)
EC declaration of conformity _CE_
Yes (4)
Max_ load capacity
340 kg (2)
230 kg (1)
700 kg (1)
Pitch
1.75 mm (2)
1.5 mm (1)
2 mm (1)
Material
Case hardening steel, 1.1141, C15E (4)
Availability
Exclude Out of Stock
Packaging Unit
1 (4)
5 (4)
25 (2)
20 (1)
40 (1)
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
Threaded rod
Threaded rod
Threaded pin
Threaded pin
Threaded pin
Threaded rod
Popular tags
construction
offer
set
triple
vacuum
Ring bolts
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
0295910
Ring bolt
DIN 580 steel, C15E, galvanised BLT-RG-DIN580-C15E-(A2K)-FORGED-M10
€2.77 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0295912
Ring bolt
DIN 580 steel, C15E, galvanised BLT-RG-DIN580-C15E-(A2K)-FORGED-M12
€3.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0295916
Ring bolt
DIN 580 steel, C15E, galvanised BLT-RG-DIN580-C15E-(A2K)-FORGED-M16
€5.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
02959012
Ring screw
DIN 580, steel, C15E, bare BLT-RG-DIN580-C15E-FORGED-M12
€1.57 inc. VAT