Close
Filters
Search

Rivet nut

Article No. 09421004
Stainless steel A2 round pan head knurled shank NUT-RIV-MHD-(0,5-3,0)-A2-11,0-M4
€0.45 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With knurled shank and round pan head, A2 stainless steel
With knurled shank and round pan head, A2 stainless steel
Products specifications
Thread type x nominal diameter (D) M4
Head diameter (d1) 9 mm
Outer diameter (d2) 5.9 mm
Length (l1) 11 mm
Head height (k1) 1.1 mm
Min./max. grip range (s1) 0.5-3.0 mm
Material Stainless steel A2
Head type Truss head
Drill hole diameter 6 mm
Tensile fracture load 7800 N
Shear-fracture load 2600 N
Max. tightening torque 7 Nm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M4
Head diameter (d1) 9 mm
Outer diameter (d2) 5.9 mm
Length (l1) 11 mm
Head height (k1) 1.1 mm
Min./max. grip range (s1) 0.5-3.0 mm
Material Stainless steel A2
Head type Truss head
Drill hole diameter 6 mm
Tensile fracture load 7800 N
Shear-fracture load 2600 N
Max. tightening torque 7 Nm
Close