Close
Filters
Search

Rivet nut

Article No. 09421005
Stainless steel A2 round pan head knurled shank NUT-RIV-MHD-(0,5-3,0)-A2-13,0-M5
€0.42 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With knurled shank and round pan head, A2 stainless steel
With knurled shank and round pan head, A2 stainless steel
Products specifications
Thread type x nominal diameter (D) M5
Head diameter (d1) 10 mm
Outer diameter (d2) 6.9 mm
Length (l1) 13 mm
Head height (k1) 1.1 mm
Min./max. grip range (s1) 0.5-3.0 mm
Material Stainless steel A2
Head type Truss head
Drill hole diameter 7 mm
Tensile fracture load 11760 N
Shear-fracture load 3920 N
Max. tightening torque 12 Nm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M5
Head diameter (d1) 10 mm
Outer diameter (d2) 6.9 mm
Length (l1) 13 mm
Head height (k1) 1.1 mm
Min./max. grip range (s1) 0.5-3.0 mm
Material Stainless steel A2
Head type Truss head
Drill hole diameter 7 mm
Tensile fracture load 11760 N
Shear-fracture load 3920 N
Max. tightening torque 12 Nm
Close