Close
Filters
Search

Rivet nut

Article No. 094210010
Stainless steel A2 truss head knurled shank NUT-RIV-MHD-(0,5-3,0)-A2-19,0-M10
€2.10 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With knurled shank and round pan head, A2 stainless steel
With knurled shank and round pan head, A2 stainless steel
Products specifications
Thread type x nominal diameter (D) M10
Head diameter (d1) 16 mm
Outer diameter (d2) 12.9 mm
Length (l1) 19 mm
Head height (k1) 2.1 mm
Min./max. grip range (s1) 0,5-3,0 mm
Material Stainless steel A2
Surface Plain
Head type Truss head
Drill hole diameter 13 mm
Tensile fracture load 35280 N
Shear-fracture load 8800 N
Max. tightening torque 39 Nm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M10
Head diameter (d1) 16 mm
Outer diameter (d2) 12.9 mm
Length (l1) 19 mm
Head height (k1) 2.1 mm
Min./max. grip range (s1) 0,5-3,0 mm
Material Stainless steel A2
Surface Plain
Head type Truss head
Drill hole diameter 13 mm
Tensile fracture load 35280 N
Shear-fracture load 8800 N
Max. tightening torque 39 Nm
Close