Close
Filters
Search

Rivet nut

Article No. 09421006
Stainless steel A2 round pan head knurled shank NUT-RIV-MHD-(0,5-3,0)-A2-16,0-M6
€0.72 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With knurled shank and round pan head, A2 stainless steel
With knurled shank and round pan head, A2 stainless steel
Products specifications
Thread type x nominal diameter (D) M6
Head diameter (d1) 12 mm
Outer diameter (d2) 8.9 mm
Length (l1) 16 mm
Head height (k1) 1.6 mm
Min./max. grip range (s1) 0.5-3.0 mm
Material Stainless steel A2
Head type Truss head
Drill hole diameter 9 mm
Tensile fracture load 20580 N
Shear-fracture load 5630 N
Max. tightening torque 22.2 Nm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M6
Head diameter (d1) 12 mm
Outer diameter (d2) 8.9 mm
Length (l1) 16 mm
Head height (k1) 1.6 mm
Min./max. grip range (s1) 0.5-3.0 mm
Material Stainless steel A2
Head type Truss head
Drill hole diameter 9 mm
Tensile fracture load 20580 N
Shear-fracture load 5630 N
Max. tightening torque 22.2 Nm
Close