Close
Filters
Search

Rivet nut

Article No. 09422008
Stainless steel A2 round pan head knurled shank NUT-RIV-MHD-(3,0-5,5)-A2-20,0-M8
€0.73 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With knurled shank and round pan head, A2 stainless steel
With knurled shank and round pan head, A2 stainless steel
Products specifications
Thread type x nominal diameter (D) M8
Head diameter (d1) 15 mm
Outer diameter (d2) 10.9 mm
Length (l1) 20 mm
Head height (k1) 1.6 mm
Min./max. grip range (s1) 3.0-5.5 mm
Material Stainless steel A2
Head type Truss head
Drill hole diameter 11 mm
Tensile fracture load 26460 N
Shear-fracture load 7800 N
Max. tightening torque 30.5 Nm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M8
Head diameter (d1) 15 mm
Outer diameter (d2) 10.9 mm
Length (l1) 20 mm
Head height (k1) 1.6 mm
Min./max. grip range (s1) 3.0-5.5 mm
Material Stainless steel A2
Head type Truss head
Drill hole diameter 11 mm
Tensile fracture load 26460 N
Shear-fracture load 7800 N
Max. tightening torque 30.5 Nm
Close