Close
Filters
Search

Rivet nuts with round pan head and knurled shank

Article No. 09482006
Aluminium round pan head, knurled shaft NUT-RIV-MHD-ALU-(0,5-3,0)-8,9X16,0-M6
€33.04 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Aluminium with knurled shank
  • Rivet nuts combine two types of fastening: Blind rivet connection and an additional screw connection
  • This primarily enables screw connections to be used in relatively thin-walled structural elements.
Notice

The specified values relating to the maximum tractive force of the thread and the maximum tightening torque are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.

Aluminium with knurled shank
  • Rivet nuts combine two types of fastening: Blind rivet connection and an additional screw connection
  • This primarily enables screw connections to be used in relatively thin-walled structural elements.
Notice

The specified values relating to the maximum tractive force of the thread and the maximum tightening torque are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.

Products specifications
Thread type x nominal diameter (D) M6
Head diameter (d1) 12 mm
Outer diameter (d2) 8.9 mm
Length (l1) 16 mm
Head height (k1) 1.6 mm
Min./max. grip range (s1) 0,5-3,0 mm
Material Aluminium, Aluminium diecasting
Surface Bare
Head type Flat round head, Flat round head
Drill hole diameter 9 mm, 9 mm
Tensile fracture load 9300 N
Shear-fracture load 2280 N
Max. tightening torque 11.3 Nm

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M6
Head diameter (d1) 12 mm
Outer diameter (d2) 8.9 mm
Length (l1) 16 mm
Head height (k1) 1.6 mm
Min./max. grip range (s1) 0,5-3,0 mm
Material Aluminium, Aluminium diecasting
Surface Bare
Head type Flat round head, Flat round head
Drill hole diameter 9 mm, 9 mm
Tensile fracture load 9300 N
Shear-fracture load 2280 N
Max. tightening torque 11.3 Nm
Close