Rivets
>
Rivet nuts
>
Rivet nut, round pan head knurled shaft
>
Aluminium round pan head, knurled shaft
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Head type
Truss head (5)
Flat round head (1)
Thread type x nominal diameter _D_
M6 (2)
M3 (1)
M4 (1)
M5 (1)
M8 (1)
Surface
Plain (4)
Bare (2)
Drill hole diameter
9 mm (2)
11 mm (1)
5 mm (1)
6 mm (1)
7 mm (1)
Tensile fracture load
9300 N (2)
14700 N (1)
2000 N (1)
2840 N (1)
4900 N (1)
Max_ tightening torque
11.3 Nm (2)
1.2 Nm (1)
14.6 Nm (1)
4 Nm (1)
5 Nm (1)
Material
Aluminium (6)
Aluminium diecasting (1)
Shear_fracture load
2280 N (2)
1070 N (1)
1170 N (1)
2450 N (1)
700 N (1)
Availability
Exclude Out of Stock
Packaging Unit
100 (6)
1000 (4)
1 (3)
250 (2)
500 (2)
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
3ACTIVE STRETCH OVERALLS
Pan head tapping screw, C shape with H recessed head
Profile frame hinge, Nexis click-on 94 AL
1/2-inch impact socket wrench assortment 12 pieces
Hexagon head serrated screw with flange
Hammer drill bit Plus Duo-S Vario
Popular tags
construction
offer
set
triple
vacuum
Aluminium round pan head, knurled shaft
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
09482006
Rivet nuts with round pan head and knurled shank
Aluminium round pan head, knurled shaft NUT-RIV-MHD-ALU-(0,5-3,0)-8,9X16,0-M6
€33.04 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
09482003
Rivet nut with round pan head and knurled shank
Aluminium truss head, knurled shaft NUT-RIV-MHD-ALU-(0,5-2,5)-4,9X10,5-M3
€0.31 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09482004
Rivet nuts with round pan head and knurled shank
Aluminium truss head, knurled shaft NUT-RIV-MHD-ALU-(0,5-3,0)-5,9X11,0-M4
€25.83 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
09482005
Rivet nuts with round pan head and knurled shank
Aluminium truss head, knurled shaft NUT-RIV-MHD-ALU-(0,5-3,0)-6,9X13,0-M5
€25.96 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
09482008
Rivet nuts with round pan head and knurled shank
Aluminium truss head, knurled shaft NUT-RIV-MHD-ALU-(0,5-3,0)-10,9X17,5-M8
€24.78 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
09482206
Rivet nuts with round pan head and knurled shank
Aluminium round pan head, knurled shaft NUT-RIV-MHD-ALU-(3,0-5,5)-8,9X18,5-M6
€21.24 inc. VAT