Close
Search

Rivet nuts with round pan head and knurled shank

Article No. 09482004
Aluminium truss head, knurled shaft NUT-RIV-MHD-ALU-(0,5-3,0)-5,9X11,0-M4
€25.83 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
Aluminium with knurled shank
  • Rivet nuts combine two types of fastening: Blind rivet connection and an additional screw connection
  • This primarily enables screw connections to be used in relatively thin-walled structural elements.
Notice

The specified values relating to the maximum tractive force of the thread and the maximum tightening torque are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.

Aluminium with knurled shank
  • Rivet nuts combine two types of fastening: Blind rivet connection and an additional screw connection
  • This primarily enables screw connections to be used in relatively thin-walled structural elements.
Notice

The specified values relating to the maximum tractive force of the thread and the maximum tightening torque are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.

Products specifications
Thread type x nominal diameter (D) M4
Head diameter (d1) 9 mm
Outer diameter (d2) 5.9 mm
Length (l1) 11 mm
Head height (k1) 1.1 mm
Min./max. grip range (s1) 0,5-3,0 mm
Material Aluminium
Surface Plain
Head type Truss head
Drill hole diameter 6 mm
Tensile fracture load 2840 N
Shear-fracture load 1070 N
Max. tightening torque 4 Nm
Close