Close
Filters
Search

Rosette brass nickel-plated, shape 4

Article No. 04554136
Rosette brass nickel-plated, shape 4 ROS-BRS-(E2J)-6,0X13,0X3,0
€13.24 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Brass, nickel-plated (E2J)
Brass, nickel-plated (E2J)
Products specifications
Internal diameter (d1) 6 mm
Outer diameter (d2) 13 mm
Height (h1) 3 mm
Material Brass
Surface Nickel-plated
Nominal diameter 6 mm

Datasheets(1)

CAD Data (available after login)

Products specifications
Internal diameter (d1) 6 mm
Outer diameter (d2) 13 mm
Height (h1) 3 mm
Material Brass
Surface Nickel-plated
Nominal diameter 6 mm
Close