Close
Filters
Search

GRINDING DISC FOR STEEL

Article No. 0669662306
GDISC-ECN-STEEL-CE-TH6,0-BR22,23-D230MM
€4.74 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
The robust grinding wheel with high performance values.
 
Optimum grinding capacity with long service life.
High break resistance.
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
 
•    Drill hole: 22.23 mm
 
•    Design: Cranked
 
•    Versatility (points system): ●○○○
 
•    Service life (points system): ●●○○
 
•    Removal speed (points system): ●●○○
 
•    Removal performance (points system): ●●○○
The robust grinding wheel with high performance values.
 
Optimum grinding capacity with long service life.
High break resistance.
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
 
•    Drill hole: 22.23 mm
 
•    Design: Cranked
 
•    Versatility (points system): ●○○○
 
•    Service life (points system): ●●○○
 
•    Removal speed (points system): ●●○○
 
•    Removal performance (points system): ●●○○
Close