Machining
>
Grinders and polishers
>
Grinding discs
Grinding discs
Grinding disc
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€6.00 inc. VAT
Diameter x thickness __Ø__
125 x 4.0 mm (1)
60 x 6.0 mm (1)
Drill hole
22.23 mm (4)
6 mm (1)
Max_ circumferential speed
80 m/s (5)
Version
Cranked (4)
Straight (1)
Removal speed _points system_
2 of 4 points (3)
Material to be processed
Steel (2)
Diameter x thickness
115 x 6.0 mm (1)
125 x 6.0 mm (1)
Removal performance _points system_
2 of 4 points (3)
Service life _points system_
2 of 4 points (3)
Versatility _points system_
2 of 4 points (3)
Max_ rotation speed
12200 U/min(rpm) (1)
12250 U/min(rpm) (1)
13300 U/min(rpm) (1)
25000 U/min(rpm) (1)
6600 U/min(rpm) (1)
Packaging Unit
1 (6)
25 (4)
10 (2)
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
Round cutting wire
Suction lifter
Interior cleaner
Tool box PP
Adapters
Brush
Popular tags
construction
offer
set
triple
vacuum
Grinding discs
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
0664160606
Speed rough grinding disc for steel
Speed grinding disc for steel RGHWHL-SP-BLUE-STEEL-SR-TH6,0-BR6-D60 ZEBRA
€3.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0670161254
Longlife rough grinding disc for steel
Longlife grinding disc for steel RGHWHL-LL-BLUE-ST-CE-TH4,0-BR22,2-D125 ZEBRA
€3.91 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0669381156
Rough grinding disc for steel and stainless steel
Grinding disc for steel/stainless steel GDISC-ST/A2-CE-TH6,0-BR22,23-D115MM
€2.29 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0669381256
Rough grinding disc for steel and stainless steel
Grinding disc for steel/stainless steel GDISC-ST/A2-CE-TH6,0-BR22,23-D125MM
€2.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
669382306
Rough grinding disc for steel and stainless steel
Grinding disc for steel/stainless steel GRINDING DISCS -ST/A2-CE-TH6,0-BR22,23-D230MM
€6.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0669662306
GRINDING DISC FOR STEEL
GDISC-ECN-STEEL-CE-TH6,0-BR22,23-D230MM
€4.74 inc. VAT