Close
Filters
Search

Round A2 stainless steel spacer sleeve

Article No. 0865501030
Round A2 stainless steel spacer sleeve SPCESLEV-RD-A2-M10X30
€1.52 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Products specifications
Thread type x nominal diameter M10
Outer diameter (D) 17 mm
Length (l) 30 mm
Material Stainless steel A2
Surface Plain
Property class 50
Thread format Standard metric thread

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter M10
Outer diameter (D) 17 mm
Length (l) 30 mm
Material Stainless steel A2
Surface Plain
Property class 50
Thread format Standard metric thread
Close