Close
Filters
Search

Round head screw

Article No. 0231625
W-0231 steel 4.8 galvanised SCR-MHD-4.8-SL-(A2K)-M6X25
€8.61 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
W-0231, steel 4.8, galvanised, with slot

Flat head means you can make full use of load surfaces – no damage to transported goods from protruding screw heads.

W-0231, steel 4.8, galvanised, with slot

Flat head means you can make full use of load surfaces – no damage to transported goods from protruding screw heads.

Application area

For fastening soft materials (wood, plastic, etc.) to metal frames etc., e.g. truck structures.

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 25 mm
Head diameter (dk) 14 mm
Head height (k1) 3.3 mm
Standards CS
Material Steel
Property class 4.8
Surface Galvanised
RoHS-compliant Yes
Head type Truss head
Drive type Slot
Internal drive Slot
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M6
Length (l1) 25 mm
Head diameter (dk) 14 mm
Head height (k1) 3.3 mm
Standards CS
Material Steel
Property class 4.8
Surface Galvanised
RoHS-compliant Yes
Head type Truss head
Drive type Slot
Internal drive Slot
Thread type Metric thread
Pitch 1 mm
Thread format Standard metric thread
Close