Close
Filters
Search

Round-headed nail NK 700

Article No. 0864700097
Round-headed nail NK 700 NL-RDHD-NK700-DISC12MM-97MM
€19.47 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
With steel disc

Universal nail for steel and concrete surfaces in accordance with DIN EN 206-1 and DIN 1045.

Notice

Please observe the corresponding device category when selecting your fasteners.

Length calculation for nails used on concrete surfaces:

Penetration depth (min. 25 mm / max. 40 mm) + thickness of component to be fastened = nail or shaft length

Length calculation for nails used on steel surfaces (min. 5 mm thick):

Penetration depth (min. 8 mm / max. 12 mm) + thickness of component to be fastened = nail or shaft length

All nails are suitable for secondary attachments (without general construction permit). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

With steel disc

Universal nail for steel and concrete surfaces in accordance with DIN EN 206-1 and DIN 1045.

Notice

Please observe the corresponding device category when selecting your fasteners.

Length calculation for nails used on concrete surfaces:

Penetration depth (min. 25 mm / max. 40 mm) + thickness of component to be fastened = nail or shaft length

Length calculation for nails used on steel surfaces (min. 5 mm thick):

Penetration depth (min. 8 mm / max. 12 mm) + thickness of component to be fastened = nail or shaft length

All nails are suitable for secondary attachments (without general construction permit). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

Products specifications
Shaft length (SL) 97 mm
Shaft diameter 3.7 mm
Washer diameter 12 mm
Head diameter (Ø dk) 5.6 mm
Suitable for device type Hilti DX 450
Material Steel
Products specifications
Shaft length (SL) 97 mm
Shaft diameter 3.7 mm
Washer diameter 12 mm
Head diameter (Ø dk) 5.6 mm
Suitable for device type Hilti DX 450
Material Steel
Close