Close
Filters
Search

Rubber Backing for Sanding Belt

Article No. 0589122200
Sanding belt support RBRBCKNG-SNDBELT-22X20
€9.01 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For sanding belts
For sanding belts
Products specifications
Diameter (d1) 22 mm
Sanding-belt carrier width (l1) 20 mm
Shaft diameter (d2) 6 mm
Length (l2) 60 mm
Max. rotation speed 23000 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (d1) 22 mm
Sanding-belt carrier width (l1) 20 mm
Shaft diameter (d2) 6 mm
Length (l2) 60 mm
Max. rotation speed 23000 U/min(rpm)
Close