Machining
>
Grinders and polishers
>
Abrasives accessory
>
Rubber backing
Rubber backing
Sanding belt support
Refine
Load more results...
×
Price Range
Min:€7.00 inc. VAT
Max:€10.00 inc. VAT
Sanding_belt carrier width _l1_
20 mm (1)
30 mm (1)
Shaft diameter _d2_
6 mm (2)
Length _l2_
60 mm (1)
70 mm (1)
Diameter _d1_
22 mm (1)
30 mm (1)
Max_ rotation speed
19000 U/min(rpm) (1)
23000 U/min(rpm) (1)
Packaging Unit
1 (2)
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
TX bit
Mitre snips
Partition element
Popular tags
construction
offer
set
triple
vacuum
Rubber backing
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
0589122200
Rubber Backing for Sanding Belt
Sanding belt support RBRBCKNG-SNDBELT-22X20
€9.01 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0589130300
Rubber Backing for Sanding Belt
Sanding belt support RBRBCKNG-SNDBELT-30X30
€11.67 inc. VAT