Close
Filters
Search

Rubber washer, Pak-free SBR/NR 70, 70 ± 7 Shore A

Article No. 04223830
Rubber washer PAKF WSH-RUBBER-PAKF-8X30X7
€0.42 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Products specifications
Outer diameter (d2) 30 mm
Internal diameter (d1) 8 mm
Thickness (h1) 7 mm
Material Styrene butadiene rubber
Products specifications
Outer diameter (d2) 30 mm
Internal diameter (d1) 8 mm
Thickness (h1) 7 mm
Material Styrene butadiene rubber
Close