Close
Filters
Search

Rubber washer, Pak-free

Article No. 042238725
Rubber washer PAKF WSH-RUBBER-PAKF-8,7X25X5
€17.58 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
SBR/NR 70, 70 ± 7 Shore A
SBR/NR 70, 70 ± 7 Shore A
Products specifications
Outer diameter (d2) 25 mm
Internal diameter (d1) 8.7 mm
Thickness (h1) 5 mm
Material Styrene butadiene rubber

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Outer diameter (d2) 25 mm
Internal diameter (d1) 8.7 mm
Thickness (h1) 5 mm
Material Styrene butadiene rubber
Close