Close
Filters
Search

Rust remover Rost-Off Plus

Article No. 0890300
Rust remover, Rost Off Plus PENTOIL-(ROST-OFF-PLUS)-CANISTER-5LTR
€46.02 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
High-quality rust remover, lubricating effect — owing to the latest additive technology (OMC 2 technology)

High capillary activity

Optimum creeping properties ensure outstanding rust penetration and extensive rust removal

Contains liquid, highly effective, organic molybdenum compound OMC2

  • In contrast to products which contain solid lubricants, such as MOS2, OMC2 does not precipitate out in larger containers
  • Friction is reduced
  • Excellent lubricating effect by smoothing the metal surface
  • Ensures permanent smooth running of connections

Corrosion protection additives for optimum protection

Provides lasting protection against further corrosion

Resin and acid-free

Silicone-free

Compatible with rubber and plastic

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

High-quality rust remover, lubricating effect — owing to the latest additive technology (OMC 2 technology)

High capillary activity

Optimum creeping properties ensure outstanding rust penetration and extensive rust removal

Contains liquid, highly effective, organic molybdenum compound OMC2

  • In contrast to products which contain solid lubricants, such as MOS2, OMC2 does not precipitate out in larger containers
  • Friction is reduced
  • Excellent lubricating effect by smoothing the metal surface
  • Ensures permanent smooth running of connections

Corrosion protection additives for optimum protection

Provides lasting protection against further corrosion

Resin and acid-free

Silicone-free

Compatible with rubber and plastic

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For loosening extremely rusty and oxidised screw connections on passenger cars, lorries, agricultural machines, construction machines, equipment and devices

Instructions

Spray the parts to be treated and allow to take effect briefly. With stubborn connections, repeat application and extend soaking time where necessary.

Products specifications
Contents 5 l
Container Canister
Min. temperature conditions -10 °C
Max. temperature conditions 140 °C
Kinematic oil basis viscosity 16.5 mm²/s
Conditions for viscosity of oil basis at 40°C
Min. flashing point of active ingredient 200 °C
Silicone-free Yes
Acid-free Yes
Resin-free Yes
Products specifications
Contents 5 l
Container Canister
Min. temperature conditions -10 °C
Max. temperature conditions 140 °C
Kinematic oil basis viscosity 16.5 mm²/s
Conditions for viscosity of oil basis at 40°C
Min. flashing point of active ingredient 200 °C
Silicone-free Yes
Acid-free Yes
Resin-free Yes
Close