Close
Filters
Search

Rust stop primer

Article No. 08932102
Rust-Stop primer-spray can PRIM-ROSTSTOP-REDBROWN-400ML
€14.40 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Active corrosion protection and primer for metal surfaces

Good adhesive properties on a broad range of substrates, including in conjunction with PU and MS polymer sealing compounds

Good adhesive properties

Adheres to aluminium, plain and galvanised sheet metal, steel, old paintwork etc.

Dries quickly

Can be painted over after approximately just 10–15 minutes, depending on thickness of layer.

Temperature-resistant up to 80°C, short-term resistance up to 140°C

Easy to sand

VOC-compliant

  • Lower solvent content
  • Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Notice

After use, turn the can upside down and spray until the valve is empty.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Active corrosion protection and primer for metal surfaces

Good adhesive properties on a broad range of substrates, including in conjunction with PU and MS polymer sealing compounds

Good adhesive properties

Adheres to aluminium, plain and galvanised sheet metal, steel, old paintwork etc.

Dries quickly

Can be painted over after approximately just 10–15 minutes, depending on thickness of layer.

Temperature-resistant up to 80°C, short-term resistance up to 140°C

Easy to sand

VOC-compliant

  • Lower solvent content
  • Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Notice

After use, turn the can upside down and spray until the valve is empty.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Vehicle construction, ship building, metal and steel construction, tool manufacturing, bridge building, tank construction, pipeline construction, container construction, agriculture and forestry, municipal management, construction machinery etc.

Instructions

The surface must be clean, dry and free from grease. Remove loose rust, paint and dirt using a wire brush, scraper or similar tool. Lightly sand problematic surfaces. Shake can well before use. Apply a thin coat for the first spray coating. Observe the flash-off time. Drying time 25 minutes, can be painted after approx. 10–15 minutes with all commercially available 1-component, 2-component and water-based top-coat paint systems.

Products specifications
Contents 400 ml
Chemical basis Epoxy resin
Colour Red brown
Drying time 25 min
Density 0.83 g/cm³
VOC concentration (CH) 83.5 %
Shelf life from production 24 Month

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 400 ml
Chemical basis Epoxy resin
Colour Red brown
Drying time 25 min
Density 0.83 g/cm³
VOC concentration (CH) 83.5 %
Shelf life from production 24 Month
Related Product
Close