Close
Filters
Search

S-jaw corner pipe wrench

Article No. 07140661
Elbow pipe wrench, S-shaped jaws PIPGRP-KNEE-S-1 1/2IN
€102.72 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Swedish form, S-jaw, with three-point support and self-adhesive fixing.

Continuously adjustable

Fixed with captive adjusting nuts

Optimal hold with high strength properties

Toothing on head set against the direction of rotation

Durable and wear resistant

Inductively hardened teeth

Swedish form, S-jaw, with three-point support and self-adhesive fixing.

Continuously adjustable

Fixed with captive adjusting nuts

Optimal hold with high strength properties

Toothing on head set against the direction of rotation

Durable and wear resistant

Inductively hardened teeth

Application area

Pipes, nuts

Products specifications
Grip range in inches 1 1/2 in
Max. pipe diameter in inches 1 1/2 in
Grip range 46 mm
Length (l) 416 mm
Width of clamping jaw (B) 24 mm
Jaws thickness (C) 11 mm
Material Chrome-vanadium steel
Colour Red

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Grip range in inches 1 1/2 in
Max. pipe diameter in inches 1 1/2 in
Grip range 46 mm
Length (l) 416 mm
Width of clamping jaw (B) 24 mm
Jaws thickness (C) 11 mm
Material Chrome-vanadium steel
Colour Red
Close