Close
Filters
Search

S3L Fornax welding safety boots

Article No. M422178038
WELDING SAFETY BOOT FORNAX S3 BLACK 38 Art.-no. M422178038 | EAN 4251596872977
€154.66 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Robust boots made of breathable and water-repellent full-grain leather, with lace cover. The ideal boot for welding operations.
 
  • Full-grain leather, lace cover
  • Fabric inner lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip rubber outsole SRC HRO, comfort width 11
  • Quick snap-in closure for quick removal in an emergency, made in the EU
  • Approx. 780 g per shoe in size 42
Robust boots made of breathable and water-repellent full-grain leather, with lace cover. The ideal boot for welding operations.
 
  • Full-grain leather, lace cover
  • Fabric inner lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip rubber outsole SRC HRO, comfort width 11
  • Quick snap-in closure for quick removal in an emergency, made in the EU
  • Approx. 780 g per shoe in size 42
Products specifications
Colour Black
Size 38
Material of shoes upper Smooth leather
Safety category S3
Standards ISO 20345, EN 20345, SRC , FO , HRO , DGUV 112-191
ISO 20345
Other standard SRC, FO, HRO, DGUV 112-191
Foot width 11 (standard width safety shoes)
Material of protective toe cap Plastic
Shoe size EU 38
Shoe size UK 5
Shoe size US 6
Products specifications
Colour Black
Size 38
Material of shoes upper Smooth leather
Safety category S3
Standards ISO 20345, EN 20345, SRC , FO , HRO , DGUV 112-191
ISO 20345
Other standard SRC, FO, HRO, DGUV 112-191
Foot width 11 (standard width safety shoes)
Material of protective toe cap Plastic
Shoe size EU 38
Shoe size UK 5
Shoe size US 6
Close