Close
Filters
Search

S3L Fornax welding safety boots

Article No. M422178046
WELDING SAFETY BOOT FORNAX S3 BLACK 46 Art.-no. M422178046 | EAN 4251596872977
€154.66 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Robust boots made of breathable and water-repellent full-grain leather, with lace cover. The ideal boot for welding operations.
  • Full-grain leather, lace cover
  • Fabric inner lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip rubber outsole SRC HRO, comfort width 11
  • Quick snap-in closure for quick removal in an emergency, made in the EU
  • Approx. 780 g per shoe in size 42
Robust boots made of breathable and water-repellent full-grain leather, with lace cover. The ideal boot for welding operations.
  • Full-grain leather, lace cover
  • Fabric inner lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip rubber outsole SRC HRO, comfort width 11
  • Quick snap-in closure for quick removal in an emergency, made in the EU
  • Approx. 780 g per shoe in size 42
Products specifications
Colour Black
Size 46
Material of shoes upper Smooth leather
Safety category S3
Standards ISO 20345, EN 20345, SRC , FO , HRO , DGUV 112-191
ISO 20345
Other standard SRC, FO, HRO, DGUV 112-191
Foot width 11 (standard width safety shoes)
Material of protective toe cap Plastic
Shoe size EU 46
Shoe size UK 11
Shoe size US 12
Products specifications
Colour Black
Size 46
Material of shoes upper Smooth leather
Safety category S3
Standards ISO 20345, EN 20345, SRC , FO , HRO , DGUV 112-191
ISO 20345
Other standard SRC, FO, HRO, DGUV 112-191
Foot width 11 (standard width safety shoes)
Material of protective toe cap Plastic
Shoe size EU 46
Shoe size UK 11
Shoe size US 12
Close