Close
Filters
Search

S5 SRC PVC Safety Boots

Article No. 535006147
YELLOW-SAFETY-BOOTS-PVC-S5-SIZE-47 WELLINGTON EN ISO 20345-2011
€36.62 inc. VAT
LOW STOCK
+ -

• Made with a special blend of PVC and nitrile rubber

• Steel toe-cap and layer

• Washable non-sweat polyester lining

• Exceptional flexibility even at low temperatures (down to -20°C)

• Black antistatic and anti-slip lug sole, resistant to hydrocarbons
and mineral oils

• Completely latex-free

• Available in Yellow or Green

• Made with a special blend of PVC and nitrile rubber

• Steel toe-cap and layer

• Washable non-sweat polyester lining

• Exceptional flexibility even at low temperatures (down to -20°C)

• Black antistatic and anti-slip lug sole, resistant to hydrocarbons
and mineral oils

• Completely latex-free

• Available in Yellow or Green

Products specifications
Size 47
EN standard 20345-2011
Products specifications
Size 47
EN standard 20345-2011
Close